Buy more than* S$200* and get FREE SHIPPING

Buffing Compound

3.50 (2)
Purpose
For finishing mirror surface of iron, stainless, etc.
Weight (g)
900
Dimension (mm)
200x60x55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BK-200 75394855 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Jewelery processing Platinum and 18 gold finish
2
From Japan
On 2016-04-25 19:35:39
In the past I was using a monotaro brand 's blue stick and the price was also cheap and the performance was also good, so I was satisfied, but this one was cheap so tried purchasing it. The ruffling of buff powder is also bad with the feeling of rough grain size a little, feels close to white bar.
This review is about item#75394855.
Aluminum product polish
5
From Japan
On 2016-01-13 17:24:17
It is cheap and good.
This review is about item#75394855.

Related Products