Buy more than* S$200* and get FREE SHIPPING

Wire Cup Brush

4.25 (4)
Quantity (Pieces)
10
Metal Fittings Diameter (mm)
60
Outer Diameter (phi mm)
75
Trim Length (mm)
20
Wire Diameter (phi mm)
0.3
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-KCE 75394882 12.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
As a ground treatment before yacht bottom paint application.
5
From Japan
On 2017-04-20 18:46:17
I am satisfied with the feeling of satisfaction that I have been using for a long time.
This review is about item#75394882.
Painting work
3
From Japan
On 2016-06-22 22:22:28
I used it to peel off the motorcycle muffler paint. I worked efficiently, but the steel wire splashes tremendously. Because I do not have it well, it is the first danger. You should wear safety glasses without fail.
This review is about item#75394882.
Rebar Keren
4
From Japan
On 2015-03-06 18:42:59
Although it is early to decrease a little, it is convinced because the price is cheap.
This review is about item#75394882.
Pre-tank shine paint tank
5
From Japan
On 2014-06-19 23:00:21
Although it is a repeater, this product has less flying and wear of steel wire, so the point that it can be used for a long time is excellent as a result.
This review is about item#75394882.

Related Products