Buy more than* S$200* and get FREE SHIPPING

Wire Cup Brush

5.00 (3)
Material (wire parts)
Brass-plated steel wire
Metal Fittings Diameter (mm)
60
Outer Diameter (phi mm)
75
Trim Length (mm)
20
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
12000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B-MCE 75394891 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance, rust removal, etc.
5
From Japan
On 2017-07-27 15:44:17
I think that the hardness of the steel wire · rich and good cost performance is good. I use it repeatedly, but since it is a consumable item, it is saved at a lower price if it is available.
This review is about item#75394891.
Rust removal / foundation treatment etc.
5
From Japan
On 2014-12-10 19:30:42
It is equivalent to things purchased at the home center, and the price is about 20% cheaply repeat hope!
This review is about item#75394891.
Machine rust removal
5
From Japan
On 2014-11-13 11:51:44
Purchased with bevel type. Because the wire scattering is small for price, durability is also very satisfied. I would like you to continue selling without increasing prices in the future.
This review is about item#75394891.

Related Products