Buy more than* S$200* and get FREE SHIPPING

Electrodeposition Diamond Bar (shell type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Blade Diameter (phi mm)
10
Shank Diameter (phi mm)
6
Blade Length (mm)
19
Maximum Rotation Speed (min-1[r. p.m])
40000
Overall Length (mm)
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 D-100CB 75396036 58.99 SGD
In stock
ADD TO CART

Related Products