Buy more than* S$200* and get FREE SHIPPING

PVC Gloves

4.00 (1)
Purpose
Work with oil such as oil work, factory, machine operation, gas station, and fishing industry
Overall Length (cm)
28
Color
Blue
Material
PVC, cotton
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 7.5 L 1Pair 1 - 75405005 7.08 SGD
Shipped after 2017-07-24
24.5 8 LL 1Pair 1 - 75405014 7.08 SGD
Shipped after 2017-07-24
21.5 7.5 M 1Pair 1 - 75404996 7.09 SGD
Shipped after 2017-07-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Oil working
4
From Japan
On 2017-05-18 07:35:34
Ease of wearing is no problem. It was where I wanted more durability!
This review is about item#75405014.

Related Products