Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Mittens

4.50 (2)
Purpose
Work with oil such as oil work, factory, machine operation, gas station, and fishing industry
Overall Length (cm)
28
Color
Blue
Material
PVC, cotton
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 7.5 L 1Pair 1 - 75405023 7.99 SGD
In stock
24.5 8 LL 1Pair 1 - 75405032 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Diving work
5
From Japan
On 2018-02-17 15:08:20
It is just the size above the 3 mm mitten glove for diving work. Mitten is different in warmth.
This review is about item#75405032.
General civil work
4
From Japan
On 2014-06-23 21:08:11
I found it useful, as I hurt my fingers. I do not want to wet it with a bandage, so I thought I wanted something a little bigger. I think that it is even better if it is selling in one hand.
This review is about item#75405032.

Related Products