Buy more than* S$200* and get FREE SHIPPING

Soft Rubber Glove No.5

4.00 (1)
Overall Length (cm)
65
...see all>
Product Options
ADD TO CART
Cuff Specification Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cuff Specification Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 21.5 7 M Orange + transparent (cover) 1Pair 1 No.5 75405136 21.99 SGD
Shipped after 2018-05-31
With the arm cover 23 8 L Orange + transparent (the cover) 1pair 1 No.5 75405145 21.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fisheries
4
From Japan
On 2014-05-01 21:17:19
I have used similar gloves of nitrile rubber to give priority to strength, but I tried this for cost savings this time. I am thankful that the arm cover is long, and I do not feel the difference in strength until the present time. We will consider repeat after using it for a while.
This review is about item#75405136.

Related Products