Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Gloves

5.00 (2)
Purpose
Including water works, a wide range of applications such as agriculture, fishery and industry
Around Palms (cm)
24
Middle Finger Length (cm)
8
Overall Length (cm)
70
Size
L
Color
Tea + Tetsukon (cover)
Thickness (mm)
1
Material
PVC, cotton + fiber-filled PVC sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 75405154 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When working sludge
5
From Japan
On 2017-12-09 15:52:03
Although the place of the glove part has moderate thickness, there is no problem in work, so directly sludge Since it touches, I was able to do the processing work in a small place.
This review is about item#75405154.
French digging
5
From Japan
On 2017-05-19 17:20:40
Length is as long as 70 cm, perfect for modern people with long arms! Other manufacturers are handy because they were up to 65 cm.
This review is about item#75405154.

Related Products