Buy more than* S$200* and get FREE SHIPPING

Long Sleeve Gloves

4.00 (2)
Purpose
Including water works, a wide range of applications such as agriculture, fishery and industry
Overall Length (cm)
65
Color
White + White (cover)
Material
PVC, cotton + PVC
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8 LL 1Pair 1 - 75405224 18.92 SGD
Shipped after 2017-05-09
20.5 7.5 M 1Pair 1 - 75405206 18.92 SGD
Shipped after 2017-05-09
20 7.5 S 1Pair 1 - 75405197 18.44 SGD
In stock
22 8 L 1Pair 1 - 75405215 19.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Charge of food, washing
3
From Japan
On 2017-02-01 15:18:08
Recently, the joints of the glove and the arm cover is peeled off. From there, you come in the water. Please keep in communicated to the manufacturer
This review is about item#75405215.
It is private in food processing work
5
From Japan
On 2014-09-24 16:54:16
In arm cover with, has come in handy because the strong heat
This review is about item#75405215.

Related Products