Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves

5.00 (2)
Purpose
A wide variety of applications such as civil engineering and construction, machine operation, factory, and agriculture and forestry
Color
Green
Material
Natural rubber, acrylic
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Overall Length (cm) Size Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.5 23.5 S 20 1Pair 1 - 75405242 8.99 SGD
In stock
7.9 24 M 20.8 1Pair 1 - 75405251 8.99 SGD
In stock
8.7 26 LL 21.8 1Pair 1 - 75405276 8.99 SGD
In stock
8.3 25 L 21.4 1Pair 1 - 75405267 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pruning of plants winter season work
5
From Japan
On 2014-04-04 20:53:39
If you use this you can not use other things, the inside is warm and the outside rubber is supple, no complaints.
This review is about item#75405242.
Wood work
5
From Japan
On 2013-11-24 00:39:12
Although it was thick, it was planned to be used for unnecessary mechanical work of the delicate time of winter cold season, but it looks pretty cool, after all I made it for bicycle commuting. Mierove is a precious glove for a large woman who is totally fingers even in S size and seeking a just fit feeling. I think that it is also good for men with delicate hands!
This review is about item#75405242.

Related Products