Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

Purpose
A wide variety of applications such as civil engineering and construction, machine operation, factory, and agriculture and forestry
Material
Vinyl chloride, acrylic, cotton
...see all>
Product Options
ADD TO CART
Overall Length (cm) Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (cm) Size Color Around Palms (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 S Pink 20.5 7.5 1Pair 1 - 75405285 10.99 SGD
In stock
25 M Violet 21.5 7.5 1Pair 1 - 75405294 11.99 SGD
In stock
26 LL Blue 24.5 8 1Pair 1 - 75405312 11.99 SGD
In stock
25 L Green 24 8 1Pair 1 - 75405303 10.99 SGD
In stock
ADD TO CART

Related Products