Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cold Weather Gloves

5.00 (1)
Purpose
A wide variety of applications such as civil engineering and construction, machine operation, factory, and agriculture and forestry
Overall Length (cm)
30
Material
Vinyl chloride, acrylic
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Color Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 LL Orange + Black 24.5 1Pair 1 - 75405346 11.99 SGD
Shipped after 2018-06-29
8 L Orange + Black 24 1Pair 1 - 75405337 11.99 SGD
Shipped after 2018-06-25
7.5 M OrangePlusBlack 21.5 1Pair 1 - 75405321 11.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Snow removing work Other
5
From Japan
On 2017-01-21 13:53:42
I thought it was the same as the rubber gloves I used so far and I bought it. It is warm because it is soft bore. It is perfect if this glove is oil resistant
This review is about item#75405337.

Related Products