Buy more than* S$200* and get FREE SHIPPING

Long Sleeve Gloves

Purpose
Water works in winter, fishing industry, agriculture, industry, etc.
Around Palms (cm)
24
Middle Finger Length (cm)
8
Overall Length (cm)
70
Size
L
Color
Orange + Black + transparent (cover)
Material
Vinyl chloride, acrylic, fiber sheeting Nyushio
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 - 75405355 27.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products