Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

4.50 (2)
Purpose
Snow shoveling of cold area, fishing industry, civil engineering and construction, agriculture and forestry, horticulture work, etc.
Overall Length (cm)
25
Material
PVC, cotton, acrylic, urethane
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.5 8 LL Green 1Pair 1 - 75405382 15.99 SGD
Shipped after 2018-04-27
24.5 8 LL Red 1Pair 1 - 75405416 15.99 SGD
Shipped after 2018-05-07
21.5 7.5 M Red 1Pair 1 - 75405391 15.99 SGD
Shipped after 2018-04-27
24 8 L Red 1Pair 1 - 75405407 15.99 SGD
Shipped after 2018-04-27
24.5 8 LL Blue 1Pair 1 - 75405443 15.99 SGD
Shipped after 2018-05-07
21.5 7.5 M Blue 1Pair 1 - 75405425 15.99 SGD
Shipped after 2018-05-07
21.5 7.5 M Green 1Pair 1 - 75405364 -
Discontinued
[x]
24 8 L Blue 1Pair 1 - 75405434 -
Discontinued
[x]
24 8 L Green 1Pair 1 - 75405373 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When I draw the waters of Wagyu beef, my hands will not get cold and it will be saved.
5
From Japan
On 2017-02-03 21:17:31
Even if I buy a big size, I want you to make it a little larger, because it is a bit small.
This review is about item#75405443.
Snow removal work
4
From Japan
On 2014-03-06 16:46:52
I am using it in snow removing machine in Hokkaido. Anti-slip processing, waterproofing, fitting is also excellent, but maybe a bit insufficient cold performance .... I will do it in this price range.
This review is about item#75405364.

Related Products