Buy more than* S$200* and get FREE SHIPPING

Leather Work Gloves

4.67 (3)
Caution
Not a water proof type. And keep away from heat and fire.
Purpose
Civil engineering and construction, traffic derivation, agriculture and forestry, horticulture work, etc. in winter
Overall Length (cm)
25
Color
White
Material
Polyurethane synthetic leather, acrylic
...see all
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 8.5 M 1Pair 1 - 75405601 16.99 SGD
In stock
24 9 L 1Pair 1 - 75405617 16.74 SGD
In stock
25 9.5 LL 1Pair 1 - 75405626 16.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-02-28 20:50:50
It was very helped us in the night shift work. Good efficiency if it is strong is a little more outside
This review is about item#75405617.
Walk winter dog
5
From Japan
On 2016-02-15 08:50:53
It has been perfect in the use of 10 years for a walk in the snow country of the dog. Recently lost because the hardware store was available at monotaro. Very We gladly.
This review is about item#75405617.
Transportation induction
4
From Japan
On 2015-12-12 20:38:50
Very, warm Outer, it is lining feel may be The day of rain, and wet again Challenges I think that it is durable, bought last season, the same commodity colleagues cracked becomes hard and Outer Peeled part was seen.
This review is about item#75405617.

Related Products