Buy more than* S$200* and get FREE SHIPPING

Cold Weather Gloves

5.00 (1)
Caution
Not a water proof type.
Purpose
Civil engineering and construction, traffic derivation, agriculture and forestry, horticulture work, etc. in winter
Overall Length (cm)
23
Color
White
Material
Polyurethane synthetic leather, polyester, nylon, rubber, acrylic
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 8.8 L 1Pair 1 - 75405662 15.99 SGD
In stock
20.5 8.5 M 1Pair 1 - 75405653 14.99 SGD
Shipped after 2018-01-23
23 9.1 LL 1Pair 1 - 75405671 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Security work
5
From Japan
On 2016-01-15 05:34:09
I looked around for the item I was looking for, I received a request for purchase from my colleagues. (It could be searched under the condition of warmth and white)
This review is about item#75405653.

Related Products