Buy more than* S$200* and get FREE SHIPPING

Round Vent

Effective Ventilation Area (cm2)
20
Compatible Pipe
SU100 (inner diameter phi100)
Dimensions C (mm)
11
Dimensions B (mm)
99.5
Dimensions E (mm)
24
Dimensions D (mm)
13
Dimensions A (mm)
127
Color
SilverGray
Material
AES resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-8835PG 58933847 5.99 SGD
In stock
ADD TO CART

Related Products