Buy more than* S$200* and get FREE SHIPPING

Radio pliers

Purpose
Electrical work, civil engineering, construction, machine assembly repair. Bending to cutting of wire for professionals to DIY., Electrical work, civil engineering, construction, machine assembly repair. Bending to cutting of wire for professionals to DIY.
Unit Dimensions (Height x Width x Depth)(mm)
162x53x13
Heat Processing
Non-oxidizing quenching / blade portion induction hardening
Cutting Capacity (phi mm) Copper Wire
3
Cutting Capacity (phi mm) Steel Wire
2.2
Blade Part Hardness
HRC58 to 61
Nominal Dimension (mm)
150
Weight (g)
130
Material
S58C-60M
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR-150 75750997 17.20 SGD
In stock
ADD TO CART

Related Products