Buy more than* S$200* and get FREE SHIPPING

Nipper, slant type

5.00 (2)
Purpose
Electrical work, civil engineering, construction, machine assembly repair. Cutting of copper wire for professionals to DIY., Electrical work, civil engineering, construction, machine assembly repair. Cutting of copper wire for professionals to DIY.
Heat Processing
Non-oxidizing quenching / blade portion induction hardening
Cutting Capacity (phi mm) Steel Wire
1.2
Blade Part Hardness
HRC58 to 61
Material
S58C-60M
...see all>
Product Options
ADD TO CART
Weight (g) Unit Dimensions (Height x Width x Depth)(mm) Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Unit Dimensions (Height x Width x Depth)(mm) Cutting Capacity (phi mm) Copper Wire Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 131x53x12 2.0 125 1PC 1 SNN-125 75751024 28.32 SGD
Shipped after 2017-11-27
130 156x54x12 2.6 150 1PC 1 SNN-150 75751033 29.62 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of copper wire
5
From Japan
On 2015-04-13 22:37:00
One year and a half have passed since purchasing. I use it for cutting copper wire less than 1 mm in diameter, but sharpness does not change. It looks like a decorative Nippa, but it is a good quality, good product, a good product.
This review is about item#75751024.
Telecommunications construction
5
From Japan
On 2015-03-06 16:30:58
As expected it is made by VICTOR
This review is about item#75751024.

Related Products