Buy more than* S$200* and get FREE SHIPPING

Micro Nipper

4.50 (2)
Purpose
Work indoor and outdoor such as electronics, communication network equipment, electric equipment line, facility construction work., Work indoor and outdoor such as electronics, communication network equipment, electric equipment line, facility construction work.
Heat Processing
Non-oxidizing quenching / blade portion induction hardening
Blade Part Hardness
HRC58 to 61
Material
S58C-60M
...see all>
Product Options
ADD TO CART
Unit Dimensions (Height x Width x Depth)(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Height x Width x Depth)(mm) Cutting Capacity (phi mm) Copper Wire Cutting Capacity (phi mm) Steel Wire Nominal Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150x50x12 2.6 1.6 150 120 1PC 1 SMN-150 75751051 25.99 SGD
Shipped after 2018-04-23
126x50x10 2 1.2 125 80 1PC 1 SMN-125 75751042 21.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Deburring of soft metal
4
From Japan
On 2018-03-08 14:34:06
It is small and suitable for small work. It may be hard to use if the hand is large, but it is useful for detailed work.
This review is about item#75751042.
Electrical wiring in household etc.
5
From Japan
On 2016-10-12 17:15:25
You can cut well. The line flew away and it's Utsushiii! Is it? That was a good purchase.
This review is about item#75751042.

Related Products