Buy more than* S$200* and get FREE SHIPPING

Double Face Hammer

4.78 (9)
Head Mass (g)
0.9
Weight (kg)
1.04 (0.9 head)
Overall Length (mm)
280
...see all
Product Options
ADD TO CART
Type Head Across Flat (mm) Head Length (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Head Across Flat (mm) Head Length (mm) Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Both mouth 37 105 #2 1PC 1 OHW-2SM 75751085 29.34 SGD
In stock
Stone blade 36 95 0.9 1PC 1 SH-09SM 75751094 29.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Keren of the steel frame etc.
4
From Japan
On 2016-12-01 14:37:07
The grip part is like a Japanese sword Easiness to grasp is no problem It may be better if the grip part is longer towards the tip 3 cm later
This review is about item#75751085.
maintenance
5
From Japan
On 2016-07-31 16:07:14
Grip is easy to grasp, easy to use. I was able to hit the place to hit accurately even if I was not used to it. Design is also playful, a gem that can be used fun.
This review is about item#75751085.
DIY
5
From Japan
On 2016-07-13 10:24:24
The grip is familiar to the hand and workability improves.
This review is about item#75751085.
secret
5
From Japan
On 2016-05-30 16:42:31
I was surprised at one shot and I was surprised donkey
This review is about item#75751085.
I use it in various work
5
From Japan
On 2015-12-11 14:36:52
I have not used it yet, but I think that it is easy to use
This review is about item#75751085.
Mainly used for anchoring
5
From Japan
On 2015-11-02 16:06:16
It was nice size and weight. I was looking for a grip with a pipe because it would break if it was a tree pattern. It is easy to use.
This review is about item#75751085.
For daily work
4
From Japan
On 2015-08-21 21:32:17
The hardness of the head is high. On the contrary, the handle and grip feel "lightly getting familiar with hands".
This review is about item#75751085.
Used for repairing punching etc. of printing machine
5
From Japan
On 2015-05-30 07:33:05
Easy to use, easy to grip the handle part, the weight of the hammer is 0.9k and exactly good
This review is about item#75751085.
Used for working concrete
5
From Japan
On 2015-04-09 18:47:19
I am very satisfied.
This review is about item#75751094.

Related Products