Buy more than* S$200* and get FREE SHIPPING

Ratchet Offset Screwdriver

4.33 (3)
Unit Dimensions (Height x Width x Depth)(mm)
110 x 20 x 10 (not including bit)
Rise Angle (degree)
15
Strength (Nm)
(Ratchet) 48.4
Material (Bit)
S2
Body Weight (g)
65
Number of Threads
(Gear) 15 sheets
Material (Body)
Carbon steel (S45C) / ABS
Set Contents
2WAY Ultra Slim ratchet driver, ultra-thin 18mm bit (+ 1 / + 2 / + 3 / -6 / H3 / H4), consolidated bit holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSR-W 75751137 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Desorption of screws in small parts
3
From Japan
On 2016-11-08 18:15:01
It would be best if the ratchet wrench works a bit more finely and lightly but it was a small place so I thought it was difficult to put power
This review is about item#75751137.
Car maintenance
5
From Japan
On 2016-05-23 23:35:12
The condition of the ratchet part which is not too hard and not loose was impeccable.
This review is about item#75751137.
Screw tightening in a narrow place
5
From Japan
On 2014-06-19 19:48:11
It is good to be able to fast turn at the head.
This review is about item#75751137.

Related Products