Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Precision Screwdrivers

4.00 (5)
Purpose
Maintenance of glasses, watches, and precision equipment, Maintenance of glasses, watches, and precision equipment
Case Dimensions (Width x Depth x Height)(mm)
105x24x152
Bit Dimensions (mm)
(Stretching) 24-78
Handle Length (mm)
95
Material (case)
AS+ABS
Material (Bit)
S2 (nickel plated) + aluminum
Weight (g)
155
Material
(Driver) Aluminum + PP + TPR
Set Contents
Expansion difference Kawa-shiki precision long double-ended bit [(-) 0.9 / 1.2mm, (+) No.000 / 00/0/1, H0.7 / 0.9 / 1.3mm, T5 / 6, T8H], handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TNS-6W 75751164 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Screw tightening etc.
1
From Japan
On 2018-03-29 12:21:42
H1.3 hex wrench, it can not be tightened because it does not enter the screw hole, precision is not good so there is a fear of breaking the screw hole I think that a hexagonal wrench is better.
This review is about item#75751164.
Disassembly of personal computer, adjustment of micro gauge, etc.
4
From Japan
On 2017-02-20 17:14:55
It is easy to understand color-coded in size compared to other things. It is also good to be able to adjust the length with a bit formula. The only negative point is the case. I certainly want to improve so that tightness is not good and, as a matter of fact, even if the bit is worn, it can be stored in a case.
This review is about item#75751164.
Grassroots
5
From Japan
On 2015-03-04 13:17:32
Although the product itself has no problem, since the case does not close, it varies in the tool box. I think that it is a very good product if it is improved.
This review is about item#75751164.
Repair of nurse call
5
From Japan
On 2014-12-19 13:19:37
I am satisfied.
This review is about item#75751164.
Repair of electronic equipment
5
From Japan
On 2014-04-29 18:18:20
It is an easy-to-use item. It is compact as it has become versatile in replacement and it is useful.
This review is about item#75751164.

Related Products