Buy more than* S$200* and get FREE SHIPPING

H10 Type Staples

4.33 (12)
Purpose
Staple for tacker use, Staple for tacker, Staple for tacker use, Staple for tacker use, Staple for tacker, Staple for tacker use
Staple Width (mm)
10, 10
Surface Processing
zinc plating, Galvanized
Thickness (mm)
1.2, 1.2
Material
iron, Iron
...see all
Product Options
ADD TO CART
Staple Leg Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple Leg Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12, 12 1Box(1000PC) 1 SH10-12 75751207 4.24 SGD
In stock
6, 6 1Box(1000PC) 1 SH10-06 75751173 3.17 SGD
In stock
10, 10 1Box(1000PC) 1 SH10-10 75751191 3.89 SGD
In stock
8, 8 1Box(1000PC) 1 SH10-08 75751182 3.53 SGD
In stock
13, 13 1Box(1000PC) 1 SH10-13 75751216 4.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Used when bike's leather seats are replaced
5
From Japan
On 2017-07-18 16:51:54
Because the needle height is low and the wire diameter is thick, I often bite on the seat base of the motorbike.
This review is about item#75751173.
Sound proof construction in my room
5
From Japan
On 2016-10-25 01:13:55
It was very good for the price and firm.
This review is about item#75751182.
To change the bike seat
1
From Japan
On 2016-09-29 22:40:44
I bought it, but I misplaced it and purchased it. Although it is self-responsible, it is about several hundred yen, but it can not be used even if it has it.
This review is about item#75751173.
Driving with Tucker
4
From Japan
On 2016-08-11 11:10:37
I also stick it perfectly with 12mm control panel for formwork. I feel a firm feeling because the core is thick.
This review is about item#75751182.
Seat change
5
From Japan
On 2016-06-15 16:47:54
Good!
This review is about item#75751173.
Seat of scooter
5
From Japan
On 2016-06-07 14:50:36
I purchased leg lengths 6 mm and 8 mm. There was also strength, and the overlapped part penetrated without any problem. It is also used for surface replacement of chairs.
This review is about item#75751173.
Attach a label
3
From Japan
On 2016-06-01 14:58:55
It can be used normally, the price is also cheap, so there is no problem.
This review is about item#75751182.
Rechanging the front of the chair
5
From Japan
On 2015-11-13 16:41:14
The length of 8 mm was just right.
This review is about item#75751182.
Exterior parts repair of scooter
5
From Japan
On 2015-10-13 23:53:58
I want basties that do not have fingers because they are folded in detail and used! It is! It is! It is!
This review is about item#75751173.
General maintenance
5
From Japan
On 2015-05-16 19:40:31
I also used staples from anonymous manufacturers, but it has bent. This is used for cheap.
This review is about item#75751173.

Related Products