Buy more than* S$200* and get FREE SHIPPING

L12 Type Staples

4.62 (8)
Purpose
Staple for tacker use, Staple for tacker, Staple for tacker use, Staple for tacker use, Staple for tacker, Staple for tacker use
Staple Width (mm)
12, 12
Surface Processing
zinc plating, Galvanized
Thickness (mm)
0.7, 0.7
Material
iron, Iron
...see all>
Product Options
ADD TO CART
Staple Leg Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Staple Leg Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6 1Box(1000PC) 1 SL12-06 75751277 2.99 SGD
In stock
10, 10 1Box(1000PC) 1 SL12-10 75751295 3.99 SGD
In stock
12, 12 1Box(1000PC) 1 SL12-12 75751304 3.99 SGD
In stock
8, 8 1Box(1000PC) 1 SL12-08 75751286 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Used to tag wood
5
From Japan
On 2017-08-10 11:10:04
The product is satisfied without any problem. You can get it anywhere, but saving time and money is better if you ordered Monotaro.
This review is about item#75751295.
Scooter AF 67 seat cover replacement
4
From Japan
On 2017-08-01 18:20:28
Purchased for re-seat cover, it was easy to re-attach. After that it is only confirmation of rust occurrence situation, plating accuracy and strength etc.
This review is about item#75751277.
At the time of each tree investigation of hindrance tree logging
5
From Japan
On 2017-03-01 17:00:22
Penetrability to the bark is also easy to use. I am thankful that it will be a little cheaper.
This review is about item#75751286.
To re-seat the motorcycle seat !?
5
From Japan
On 2016-12-26 21:42:22
As a repeat purchase, I always use it cheaply but I like usability very much.
This review is about item#75751286.
Installation of sound insulation sheet on wall
4
From Japan
On 2015-12-09 23:43:47
It was nice to be able to hit hard.
This review is about item#75751286.
Lining of sofa
5
From Japan
On 2014-11-03 06:28:36
no problem
This review is about item#75751286.
Paste the bike seat
4
From Japan
On 2014-09-18 17:48:08
It is used for replacing the seat skin of the motorcycle. Although the seat base of the motorcycle is plastic and hard, it is thin so I bought 6 mm. I could drive in properly. The other thing is how much challenging the rust is, but I do not know until this is only for a long time.
This review is about item#75751277.
Rechanging the bike seat
5
From Japan
On 2014-08-21 14:40:21
It was solid and easy to use.
This review is about item#75751286.

Related Products