NoteBuy more than* S$200* and get FREE SHIPPING

Leather Punch Set

2.33 (3)
Caution
Please attach replacement blade firmly to the threaded portion of the punch side. Please put underlay for skin punch on firm work bench and put the material to punch on that.
Purpose
Leather, vinyl, cloth, and thick paper.
Hole Diameter (phi mm)
5, 8, 10, 12, 15, 20, 25, 30
Set Contents
Dedicated punch axis skin punch underlay for wooden BOx replacement blade size 8
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(8PC) 1 ESK-8 75751672 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Perforation of the clear file
1
From Japan
On 2015-06-20 16:50:06
Well I Do not, OK When was got to PPC1 sheets drilling, What Miri OK's Toka leather, Maybe kindness is better to write a paper only. w I hit earns big sound, it does not come out clear file To shame without purpose us.
This review is about item#75751672.
For the drilling of leather
1
From Japan
On 2014-10-18 13:24:57
Sharpness is not missing is not hit many times bad. Hole diameter after pulling it takes too much taper those of small size is not accurate.
This review is about item#75751672.
Use the packing bolt drilling.
5
From Japan
On 2014-04-10 13:30:11
It is clean drilling by hitting lightly.
This review is about item#75751672.

Related Products