Buy more than* S$200* and get FREE SHIPPING

Fall Prevention Screwdrivers

4.67 (3)
Purpose
Loosening and tightening of screws in high altitude place., Loosening and tightening of screws in high altitude place.
Shaft Length (mm)
100
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(-)6.0mm 1Set 1 SFT6M100 75752494 14.99 SGD
In stock
(+)No.2 1Set 1 SFT2P100 75752485 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Aerial work
4
From Japan
On 2018-02-21 09:56:08
The driver is easy to use, but the code is a bit short. It is perfect if it is a little longer.
This review is about item#75752485.
Ceiling embedded ventilation fan, air conditioner installation, electrical construction etc.
5
From Japan
On 2015-03-30 22:58:15
Short straps, we will not stop unless we remove the upward working strap.
This review is about item#75752494.
Machine maintenance
5
From Japan
On 2015-03-26 16:28:07
The type with the mounting bracket on the top has a problem (because it hurts when you grasp the driver) when turning the screwdriver, so I made it of this type.
This review is about item#75752485.

Related Products