Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Locking C Clamp

4.50 (2)
Caution
Nylon made. Do not use for high temperature item. This is for light work. If fix strength is required, please use metal cramp and C-clamp., Nylon made. Do not use for high temperature item. This is for light work. If fix strength is required, please use metal cramp and C-clamp.
Purpose
Fixing of material of hobby and woodwork etc., Fixing of material of hobby and woodwork etc.
Material
(Body) nylon fiber, (grip) TPR
...see all>
Product Options
ADD TO CART
Mouth Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Opening (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 55 1PC 1 SHC-175 75752643 10.99 SGD
In stock
0 - 35 1PC 1 SHC-125 75752634 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Temporary fixation of adhesive part
5
From Japan
On 2017-07-15 08:20:05
I am using it for fixing with epoxy adhesive. It is convenient because it does not have to grab so strongly, it is just right, it can be easily fixed / released.
This review is about item#75752634.
Fixation at cutting
4
From Japan
On 2015-03-07 19:14:25
Because it is weak against transverse displacement of vibration, how about attaching screw fastening separately to the tip?
This review is about item#75752643.

Related Products