Buy more than* S$200* and get FREE SHIPPING

Telescopic Hand Clamp

4.33 (3)
Caution
Nylon made. Do not use for high temperature item. This is for light work. If fix strength is required, please use metal cramp and C-clamp., Nylon made. Do not use for high temperature item. This is for light work. If fix strength is required, please use metal cramp and C-clamp.
Purpose
Fixing work at light work., Fixing work at light work.
Mouth Opening (mm)
0-130 (arm when extended)
Material
(Body) nylon fiber, (grip) TPR
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MHC-200 75752652 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Temporary fixing of the members
3
From Japan
On 2016-08-16 22:56:40
Funny is that product do but Is a little powerless part of the arm is in my use applications Normally we recommend more of the C-vise pliers
This review is about item#75752652.
Woodworking work general
5
From Japan
On 2015-10-19 14:36:02
This product is easiest to use although I bought 2 or 3 types of other companies for comparison. Since it is not a ratchet type, the last one tightening works. Although it looks awkward, it can grasp the most things thanks to the mouth (about 150) opening wide. Even if the hand is small (female, elderly is especially) power comes in because you can adjust the opening of the grip mouth and make the grip part easy to grasp by hand. It is this without hesitation if purchase becomes necessary additionally. I have used it for about a year, but for now it does not matter. (Us person is not related person)
This review is about item#75752652.
Hardware production
5
From Japan
On 2015-06-12 17:21:18
I use it when setting a square pipe.
This review is about item#75752652.

Related Products