Buy more than* S$200* and get FREE SHIPPING

Sheet Retainer

3.82 (11)
Purpose
Holding of cheesecloth, non-woven fabric, weed prevention sheet, amd multi-seat.
Dimension (mm)
2-core phi1.6mm / 3 core phi2.0mm
Material
(Body) polyacetal
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50PC) 1 50P 75752686 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
Anti-weed sheet retainer
2
From Japan
On 2016-06-26 15:49:01
I used a sheet of 50m × 2m, but it was quite missing at the time of strong wind It might also depends on the state of the ground, but was missing was instead of the ones of the metal
This review is about item#75752686.
Because it does not use the herbicide because there is a flower next to the house
4
From Japan
On 2016-06-19 21:14:52
Is the best because a large number in the sheet retainer.
This review is about item#75752686.
It was laid before laying the garden of gravel.
5
From Japan
On 2016-05-05 08:33:53
It is very easy to stab very satisfied. However, since quite fragile, when the sting is it seems to have knack. Although I used while breaking even Well middle broken have ... purpose can be accomplished so, is no problem.
This review is about item#75752686.
Use the Anti-weed for sheet retainer
4
From Japan
On 2016-04-30 20:07:34
Until now, it had been using a metal sheet presser was the strength of this implantation temple worry was purchased. It seems to be if after plowing in the cultivator okay. I say if it is a little more inexpensive .....
This review is about item#75752686.
Suppress the Anti-weed sheet
5
From Japan
On 2016-04-13 15:17:50
wire? It is easy to handle than the track No U-suppressed
This review is about item#75752686.
Use the Anti-weed sheet installation of asparagus
5
From Japan
On 2016-04-11 17:45:53
I think that it may be firmly fixed.
This review is about item#75752686.
In the field
1
From Japan
On 2015-09-25 17:43:09
It broke 20 pieces out of 50 lines by tapping with a hammer
This review is about item#75752686.
Sheet stop
5
From Japan
On 2015-08-14 16:44:02
You can also use without problems at low cost.
This review is about item#75752686.
For Anti-weed sheet
3
From Japan
On 2015-05-27 22:07:05
Work is easy sheet penetration was easy. If there is a little more long ones speaking greed door better.
This review is about item#75752686.
Anti-weed sheet presser
4
From Japan
On 2015-03-27 16:57:13
It was easy to stab a little more good short
This review is about item#75752686.

Related Products