Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Nozzle

4.00 (8)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion, direct rays of the shower, sprinkling Stop water regulation
Heat-Resistant Temperature (deg C)
60
Fluid
Water
Working Pressure
0.1 - 0.7[1 - 7]
Material
(Plastic part) ABS POM PP, (rubber part) synthetic rubber, (metal part) stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-37 75752695 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Car wash, garage water sprinkle
3
From Japan
On 2017-10-27 09:41:11
Previously, the water shower purchased at a low price did not become usable because the hose was well removed from the joint part. This product is not such a thing, there is no water leak from the joint part. It is light and easy to handle, but it seems to break when it falls when it is hard.
This review is about item#75752695.
Car wash, garden watering
5
From Japan
On 2017-02-02 15:40:34
Because there is a lever on the back side of the handle, it breaks well, so we made a lever in front. There is also a stopper convenient, it is small, so it is convenient to use.
This review is about item#75752695.
Garden watering
4
From Japan
On 2016-08-29 19:03:40
The red push release button is a bit small. I feel confused for a moment when I stop when I can not.
This review is about item#75752695.
For large vehicle car wash
2
From Japan
On 2016-06-10 15:59:30
It is big and heavy on occasion. It was okay even if it was small again.
This review is about item#75752695.
For gardening
5
From Japan
On 2016-05-21 15:21:26
It is very easy to use. Nozzle switching is smooth · You can adjust the amount of water at hand. Furthermore, the cord does not twist. Watering can be done without stress. I am satisfied.
This review is about item#75752695.
car wash
5
From Japan
On 2015-11-10 12:48:57
It is almost the same as the type I am using now, but the nozzle pattern can be returned smoothly. As other companies can not do halfway setting between patterns and patterns, this manufacturer can do this because it is possible. It is how long we will last long.
This review is about item#75752695.
Watering the garden
3
From Japan
On 2015-11-09 20:54:10
The change of water is smooth and good. It is a type that the watering lever pushes the release button and returns it, so it is a bit difficult to use.
This review is about item#75752695.
Watering of plants
5
From Japan
On 2014-05-18 17:08:54
It is convenient to fix and release water discharge with one touch.
This review is about item#75752695.

Related Products