Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Nozzle

5.00 (2)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion, direct rays of the shower, sprinkling Stop water regulation
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 - 0.7[1 - 7]
Fluid
Water
Material
(Plastic part) ABS POM, (rubber portion) NBR EPDM, (metal part) stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-42 75752704 19.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Garden watering
5
From Japan
On 2016-08-29 19:04:40
Since the root rotates, it will eliminate the twist of the hose. How nice.
This review is about item#75752704.
Watering in the garden
5
From Japan
On 2015-03-04 14:23:58
It is very convenient because you can stop the outgoing of water at hand and change the way you use the various water. I used the other company before but I feel that it is considerably stronger than that. I did a good shopping.
This review is about item#75752704.

Related Products