Buy more than* S$200* and get FREE SHIPPING

Trigger Spray Nozzle

5.00 (2)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion, direct rays of the shower, sprinkling can stop
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 - 0.7[1 - 7]
Fluid
Water
Material
(Plastic part) ABS POM PP, (rubber part) synthetic rubber, (metal part) stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-28 75752713 12.70 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2016-05-23 23:37:41
I settled on this with a variety of watering nozzles. It is a point that a shower gets beautifully without dropping water pressure.
This review is about item#75752713.
Sprinkling water
5
From Japan
On 2016-05-16 15:21:23
I've been using a variety of products so far, but this is the best and easy to use. The rest is durable, but it is safe because there is a warranty period of 2 years.
This review is about item#75752713.

Related Products