Buy more than* S$200* and get FREE SHIPPING

Watering Nozzle JET

5.00 (2)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion direct 軟流 stop
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) POM PS ABS PP, (rubber part) synthetic rubber
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-2 75752747 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Sprinkling water
5
From Japan
On 2017-05-20 17:55:46
Multi-function for small size. I can not believe that such a useful tool is obsolete. Thank you for your successor product, TOYOX.
This review is about item#75752747.
Sprinkling of the site etc.
5
From Japan
On 2015-07-05 21:05:16
I chose this rather than gun type. It seems to be expected for durability with a simple structure. It was good with this type. Mr. TOYOX, thank you for your kind attention. Compatibility with premium fit is also good.
This review is about item#75752747.

Related Products