Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Trigger Spray Nozzle

4.75 (4)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion, direct rays of the stop
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 - 0.7[1 - 7]
Fluid
Water
Material
(Plastic part) ABS POM PVC PP, (rubber part) synthetic rubber, (metal part) zinc alloy, iron, stainless steel, brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-8 75752756 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Sprinkling water
5
From Japan
On 2018-04-11 19:24:13
It is a product that is easy to use and reliable because it has not been model-changed since more than a decade ago, this time I bought more.
This review is about item#75752756.
Outdoor cleaning, tool washing etc.
5
From Japan
On 2017-01-31 18:06:40
Although the main body is made of metal, since grip is coated with resin, hands are difficult to become cold. Of course not to mention winter, because it will be quite cold if you use it for a long time with bare hands even in summer. If you remove the part from the root and attach a nipple for the faucet, it can be easy to detach and attach in conjunction with a general hose connector. Especially in winter, it is necessary to drain it and it will freeze and become useless. Or rather, I would rather like that set from the beginning. It is also a high point that the main body is compact.
This review is about item#75752756.
Car wash of truck
5
From Japan
On 2014-08-26 14:33:13
Until now, I used plastic materials for gardening, but as I often strike the asphalt in the parking lot, I have bought as many pieces as I have in a month. Because this product is made of iron material, it will not crack, it is strong, water pressure can also be applied, so in order to take salt potash in the snow country, it can be injected to the chassis and it is handy.
This review is about item#75752756.
Gardening
4
From Japan
On 2014-08-18 21:47:35
Three types of watering are possible with one lever. I think that it is excellent.
This review is about item#75752756.

Related Products