Buy more than* S$200* and get FREE SHIPPING

Sprayer Nozzle

4.25 (4)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Diffusion direct stop
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) ABS POM PVC, (rubber part) synthetic rubber, (metal part) zinc alloy iron stainless brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-13 75752765 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Working outdoors
3
From Japan
On 2017-10-04 13:45:22
The spread of power and spray condition is satisfactory and satisfactory. However, as the degree of the main body, the return of the lever is bad, began to grasp, and when it is released it always becomes a spray state and the operator gets wet. Also, although there may be durability of the metal part, the plastic of the hose attachment part breaks at the time of falling from the hand. Screws for adjusting the amount of water also soon did not have a month as a result of loosening.
Used for washing empty bags after use of fruit vegetable raw material inner bags
5
From Japan
On 2017-05-09 07:34:00
I purchased what I was using until now, but it is lighter and easier to use than the previous one, it is durable and very good.
This review is about item#75752765.
For large vehicle car wash
4
From Japan
On 2016-06-10 16:02:01
Although it is hard compared to the past things, it was not suitable for watering the garden.
This review is about item#75752765.
car wash
5
From Japan
On 2015-11-06 14:07:45
The thing corresponding to the inner diameter of 18 mm was less effective, so it was saved because we were able to purchase reasonably. Since it is used outdoors, if you have some durability it does not matter about the details.
This review is about item#75752765.

Related Products