Buy more than* S$200* and get FREE SHIPPING

Regular Nozzle

5.00 (1)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Supports Raceway, the hanger rail.
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.6[1 to 6]
Fluid
Water
Material
(Plastic part) ABS POM PP, (rubber part) synthetic rubber, (metal part) Stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-38 75752774 16.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Watering, car wash
5
From Japan
On 2015-11-18 17:14:16
You can nozzle exchange at the touch of a button. Convenient excellent one.
This review is about item#75752774.

Related Products