Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Push Nozzle

5.00 (1)
Caution
For gardening only. Do not use for food and food process industry, drinking, cooking, nor cleaning work.
Purpose
Garden watering at general household
Shower Type
Coin-type lithium battery CR2354
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.6[1 to 6]
Fluid
Water
Material
(Plastic part) ABS POM PP, (rubber portion) NBR EPDM, (metal part) Aluminum Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-41 75752783 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Spray of potted flower
5
From Japan
On 2015-05-22 13:27:15
Watering to stockers and bowls in the back became much more luxurious. It is good not to hurt your waist. I also liked the idea that it was devised to adjust the amount of water with one thumb while watering.
This review is about item#75752783.

Related Products