Buy more than* S$200* and get FREE SHIPPING

Faucet Hose Plug

4.80 (5)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) POM, (rubber part) synthetic rubber, (metal part) Brass Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-17 75752914 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Washing car, hose connection when sprinkling water
5
From Japan
On 2018-03-30 16:34:58
I connected the hose coupler by attaching the adapter - to the water stopper but exchanged because there are problems in terms of strength and aesthetic as well. It becomes refreshing and easy to connect and it is convenient. The tip O ring needs to be replaced once every two years.
This review is about item#75752914.
Attaching hose for spraying outside
5
From Japan
On 2017-04-27 15:09:52
Although I tried variously, there was water leakage due to poor compatibility with the hose parts to be connected, but it seems likely to be solved The unit price is also attractive
This review is about item#75752914.
For cleaning
5
From Japan
On 2017-02-16 22:22:47
Because it breaks if it is made of plastic, it is safe without purchase leakage.
This review is about item#75752914.
Component replacement
5
From Japan
On 2016-12-20 08:55:45
I used a standard faucet with a socket attached, but since it was often removed during use, I replaced it with this socket type faucet. The exchange is very easy, it is connected with one touch so inconveniences like it seems to be resolved.
This review is about item#75752914.
Used to connect water spray hose
4
From Japan
On 2015-02-01 03:03:38
Until now, hose connection adapter was attached to the faucet, but it became smart by using this product. Because it is made of metal, it is considered that there is no worry of deterioration due to sunlight like a resin product.
This review is about item#75752914.

Related Products