Buy more than* S$200* and get FREE SHIPPING

Faucet Hose Connector

5.00 (3)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) POM, (rubber part) synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J-22 75752966 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
You can use hot water outside from the shower
5
From Japan
On 2018-01-14 13:38:33
There are other sets, but this product can be connected to water spray hose That is good.
This review is about item#75752966.
One touch from the indoor faucet
5
From Japan
On 2017-06-23 15:12:26
For outdoor watering by connecting the hose with one touch from the place where the indoor faucet is located (kitchen). I do not know durability because it is used only when necessary, but it seems reasonable.
This review is about item#75752966.
To the washing room, bathroom faucet to washing machine
5
From Japan
On 2015-08-13 20:03:04
When washing the washing tub of the washing machine, washing the washing bread, you can use hot water and water by connecting the faucet and hose with one touch. Convenient.
This review is about item#75752966.

Related Products