Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Socket

5.00 (3)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) POM ABS, (rubber part) synthetic rubber, (metal part) Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-1 75753027 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When car wash etc.
5
From Japan
On 2018-05-18 16:56:24
Because it was my first time, I was worried whether it could be installed well, but it was very easy.
This review is about item#75753027.
For orenly
5
From Japan
On 2015-11-18 17:17:19
Toyoc has bought it because its useful life is excellent.
This review is about item#75753027.
Connection of our dilution device
5
From Japan
On 2015-09-03 15:26:42
Although there are sockets, nipples and various maker items, Toyoc stock is the best in terms of quality. It is troublesome to obtain from other manufacturers.
This review is about item#75753027.

Related Products