Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hose Quick Connector

4.00 (4)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1-0.7 [1-7]
Fluid
Water
Material
(Plastic part) ABS · POM, (rubber portion) synthetic rubber, (metal part) stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-7 75753054 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Extension of hose during car washing
5
From Japan
On 2018-04-14 15:21:25
It was easy to install and made very good shopping without water leakage.
This review is about item#75753054.
Hose extension
5
From Japan
On 2018-04-09 19:16:21
It is used for extending the hose on the water supply side of the high pressure washer. I was satisfied.
This review is about item#75753054.
Extension of the hose at the veranda at home
5
From Japan
On 2015-08-10 22:01:21
The length of the hose was insufficient, and I bought a hose relay. Even women could easily connect two hoses! After using it, I thought that it would have been nice if I had purchased it earlier without water leakage from the seams. It was easy to use, the price was cheap, it was too early to arrive, so when I have something again I think I will ask Monotaro.
This review is about item#75753054.
When using the Super J nozzle of order number 05870287 purchased earlier, joint the root part of hose.
1
From Japan
On 2015-07-15 19:21:13
Since there was a notation of correspondence with pressure hose, I installed the male side at the tip of the hose that connected the super J nozzle and used the female side attached to the hose near the faucet of the tap. The first time we opened the faucet by about a third was able to be used without problems, but as we increased the amount of water to near the full open, the joint melted and the water gushed out and the clothes got drenched. It is doubt whether it can be said that it corresponds to withstand pressure hose.
This review is about item#75753054.

Related Products