Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Branch Joint

4.00 (2)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1 to 0.7[1 to 7]
Fluid
Water
Material
(Plastic part) ABS POM PP, (rubber part) synthetic rubber, (metal part) Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-8 75753063 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Water supply to the washing machine
5
From Japan
On 2016-10-01 05:53:48
When using two two-layer washing machines, this product is used because there is only one faucet, and it branches off at the time of washing / rinsing and supplies water. Also we are satisfied because we can adjust the amount of water. Although I was worried that the cock part will be broken immediately before purchase, I am using it without any obstacles despite hard usage everyday.
This review is about item#75753063.
For branching outdoor water taps
3
From Japan
On 2015-03-19 09:43:11
Once installed, we did not assume frequent removal, so we chose a type other than quick fitting type. I use the tie wrap to the outdoor water tap fixedly and use it, but considering the force is necessary to connect the hose of compatible hose diameter, and the branch cock feels small. I felt easy to use if the water stop cock was a little bigger.
This review is about item#75753063.

Related Products