Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Water Tap Fitting

3.00 (2)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1-0.7 [1-7]
Fluid
Water
Material
(Plastic part) ABS, (rubber portion) synthetic rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-18 75753142 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To the hose connection
2
From Japan
On 2016-07-12 21:04:01
The goods are good, but it should be ~ hundred loaf, but while getting tied up get it with tying
This review is about item#75753142.
When watering hose is extended
4
From Japan
On 2016-06-17 06:32:47
Products, prices etc. are satisfied.
This review is about item#75753142.

Related Products