Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water Branch Fitting

3.86 (7)
Caution
Never use for fully automatic washing machine water supply nor instantaneous water heater.
Purpose
Garden watering at general household
Heat-Resistant Temperature (deg C)
60
Working Pressure (MPa [kgf/cm2])
0.1-0.7 [1-7]
Fluid
Water
Material
(Plastic part) ABS · POM, (rubber portion) EPDM · NBR, (metal part) stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C-29 75753237 14.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Garden, garden watering at home garden
3
From Japan
On 2018-04-11 15:05:59
The cook broke with aging. I want you to make the material more breakable.
This review is about item#75753237.
Installation of water spray hose in home garden
5
From Japan
On 2018-03-20 22:32:59
Although it was cheap and uneasy, there was no problem in practical use. However, it is somewhat uneasy that there is play.
This review is about item#75753237.
Sprinkling water
1
From Japan
On 2018-02-14 12:45:13
Three-way connector with cock made by Takagi was frozen and damaged, so I bought it instead, but water will leak out from the connection point on the inflow side of the water and will not be used at all. Be careful as this product seems to have problems with compatibility with faucet nipples that can be connected. I bought it because it is cheaper than Takagi made, but in the end it ended up losing money.
This review is about item#75753237.
Used for watering
5
From Japan
On 2017-06-23 17:38:19
Purchased to branch the water hose for watering, making it firmly removable is also smooth.
This review is about item#75753237.
Branching of water
5
From Japan
On 2017-03-05 21:53:37
The cock part is somewhat big and it is saved. Takagi 's quality and quality will not change. It looks a little unbroken, maybe it might be durable.
This review is about item#75753237.
Caring for the garden (water spray)
3
From Japan
On 2016-05-10 21:02:53
Although it is convenient to be able to connect with one touch, there is a sense of glitch a little in the connection, so it seems that it will be broken soon and I am anxious.
This review is about item#75753237.
Branch from sprinkle stopper
5
From Japan
On 2015-07-09 18:23:56
As a result of purchasing various things, Toyocs' thing lasts most. I hope that it is a bit cheaper.
This review is about item#75753237.

Related Products