Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Tightening Range (mm) Pressure Resistance (MPa [kgf/cm2]) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Range (mm) Pressure Resistance (MPa [kgf/cm2]) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19-23 About 0.2 [2] Steel 1PC 1 TB- 2 75753255 1.99 SGD
In stock
23-26 About 0.2 [2] Steel 1PC 1 TB- 3 75753264 1.99 SGD
In stock
16-19 About 0.2 [2] Steel 1PC 1 TB- 1 75753246 1.99 SGD
In stock
35-38 About 0.2 [2] Steel 1PC 1 TB- 5 75753282 1.99 SGD
Shipped after 2018-06-26
29-32 About 0.2 [2] Steel 1PC 1 TB- 4 75753273 1.99 SGD
Shipped after 2018-06-26
10 to 21 About0.2[2] Brass 1PC 1 TB- 8 75753316 1.99 SGD
In stock
44 to 48 About0.2[2] Steel 1PC 1 TB-6 75753291 1.99 SGD
Shipped after 2018-06-25
54 to 58 About0.2[2] Steel 1PC 1 TB-7 75753307 7.99 SGD
Shipped after 2018-06-25
20 to 28 About0.2[2] Brass 1PC 1 TB- 9 75753325 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For water spray hose
5
From Japan
On 2018-05-16 14:59:13
It is difficult to remove the hose from the faucet. It is easier than tightening with a screwdriver.
This review is about item#75753316.
For watering hose
5
From Japan
On 2016-07-11 19:17:43
For watering hose, fastening part is tightened with your fingers without using a driver and is easy to use.
This review is about item#75753255.

Related Products