Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hose Reel Set

2.50 (2)
Purpose
Water spray hose reel for watering, cleaning, car washing etc.
Water Pressure Resistance(MPa [kgf/cm2])
0.69[7]
Shower Type
Jet shower wide angle diffuser straight mist spray
Hose Outer Diameter (mm)
16
Heat-Resistant Temperature (deg C)
0 to 40
Hose Length (m)
20
Hose Inside-Diameter (phi mm)
12
Material
(Hose) soft vinyl chloride, (nozzle attachment portion) ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHR-20DX 75753456 119.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Car wash car
1
From Japan
On 2016-01-05 19:35:41
Buy the time of the summer. I came getting cold. Ho - scan itself I have rolled hard every drum stand...
This review is about item#75753456.
Watering
4
From Japan
On 2015-10-02 11:56:31
Tighten the various parts is not sufficient, it could not even be connected directly to the hose joint What weaker of women and the machine is not that I think it is broken to buy Tighten of each part can be used without any problem if smelling I Moreover winding is glad to buy you can very easy Because there is a little hose feel hardening is, there was a little bit disappointing feeling I become Atoki is durable, one month use, you can use a good tone for now
This review is about item#75753456.

Related Products