Buy more than* S$200* and get FREE SHIPPING

Hose Reel Set

Purpose
Water spray hose reel for watering, cleaning, car washing etc.
Water Pressure Resistance(MPa [kgf/cm2])
0.69[7]
Shower Type
Jet shower, wide-angle diffusion Straight fog-spray
Hose Outer Diameter (mm)
16
Heat-Resistant Temperature (deg C)
0-40
Hose Length (m)
20
Hose Inside-Diameter (phi mm)
12
Material
(Hose) soft vinyl chloride, (nozzle attachment part) ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHR-20C 75753465 149.99 SGD
Shipped after 2018-05-30
ADD TO CART

Related Products