Buy more than* S$200* and get FREE SHIPPING

Coil Hose

4.25 (4)
Hose Outer Diameter (mm)
13
Hose Inside-Diameter (phi mm)
8
...see all
Product Options
ADD TO CART
Water Pressure Resistance(MPa [kgf/cm2]) Compatibale Tap Outer Diameter (mm) Heat-Resistant Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Pressure Resistance(MPa [kgf/cm2]) Compatibale Tap Outer Diameter (mm) Heat-Resistant Temperature (deg C) Hose Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 10 1PC 1 SCH-10 75753483 41.61 SGD
Shipped after 2017-01-24
- - - 15 1PC 1 SCH-15 75753492 49.85 SGD
In stock
0.6[7] 14-20 0-40 10 1pc 1 SCH-10P 17405483 41.60 SGD
In stock
0.6[7] 14-20 0-40 7.5 1pc 1 SCH-7.5P 17405465 35.09 SGD
In stock
0.6[7] 14-20 0-40 10 1pc 1 SCH-10R 17405474 41.60 SGD
In stock
0.6[7] 14-20 0-40 15 1pc 1 SCH-15R 17405492 49.85 SGD
In stock
0.6[7] 14-20 0-40 7.5 1pc 1 SCH-7.5R 17405456 35.09 SGD
In stock
0.6[7] 14-20 0-40 15 1pc 1 SCH-15P 17405508 53.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2016-12-22 08:42:18
Winding unnecessary, it is a space-saving, popular with staff. It is or can be used much durability ... is after.
This review is about item#75753474.
Watering
4
From Japan
On 2016-05-21 15:32:04
Had been used until now, had gotten in the way from finished with because it was an ordinary hose, "coil hose" is Feet since the return even after you're done in straight source of coil-like does not get in the way, to clean. I was bought a 10m, I wonder if I should have to long for another.
This review is about item#75753483.
Watering of the garden, car wash
4
From Japan
On 2016-02-11 11:39:43
I come in handy where labor is not for now Nikki winding compared to reel-to-reel. Although durable worried about have been used without problem because some rubbing against the asphalt.
This review is about item#75753483.
Watering
4
From Japan
On 2015-06-11 08:24:38
It was used for the first time buy a coil type of hose. The difference is that the wind, is useful because there is no tangling.
This review is about item#75753492.

Related Products