Buy more than* S$200* and get FREE SHIPPING

Metal Spray Grip Nozzle

2.75 (4)
Purpose
Water spray nozzle for watering, cleaning, car washing etc.
Shower Type
1 pattern
Compatible Hose Diameter (phi mm)
41988
Compatible Hose Outside Diameter (phi mm)
Up to 20
Material
Brass, TPR, PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SSN-18 75753501 15.01 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Machine washing & sprinkling
5
From Japan
On 2016-08-15 17:17:33
The movement of the handle is smooth, water stop is also sure and it is very easy to use. I want to switch sequentially.
This review is about item#75753501.
When car wash
2
From Japan
On 2016-07-08 17:57:39
I overlooked the nozzle injection pattern 1 type. Pattern adjustment can be done by grip condition, but it is inconvenient. We are considering re-purchasing injection type change type.
This review is about item#75753501.
car wash
1
From Japan
On 2016-03-08 17:34:33
I thought that it was strong against metal freezing, but casting of aluminum was sweet and a crack was entered at the boundary between the nozzle part and the steering wheel.
This review is about item#75753501.
Washing, washing the factory floor
3
From Japan
On 2014-07-04 13:39:53
I bought it overlooking "watering 1 pattern", but if I grasp the grip strongly, it will jet, if I grasp it weakly it will seem to be able to go two way with a shower and somehow. Of course we do not recommend it because it is not a proper usage.
This review is about item#75753501.

Related Products